Shop All Calibration Equipment
Honeywell
Calibration Gas, 2.5 Percent CH4, 34L
Mfr # CG-Q34-4
Zoro # G0470709
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 34 L
- For Use With GasAlert Series Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG-Q34-4
- Zoro # G0470709
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Size | 34L |
Cylinder Diameter | 3.13 in |
Details
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Item | Calibration Gas |
Cylinder Capacity | 34 L |
For Use With | GasAlert Series Multi-Gas Monitors |
Max. Pressure | 500 psi |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane 2.5%, Oxygen 18% |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Background Gas | Nitrogen |
Calibration Certificate | Included |
Industry Type | Healthcare |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
CGA Number | CGA 600 |
Chemical Formula | CH4, CO, H2S, O2 |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Series Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, M (US1019-002-M)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- HONEYWELL Calibration Gas, 2.5 Percent CH4, 58L (CG-Q58-4)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- Honeywell Gas Detection