Shop All Calibration Equipment
Honeywell
Calibration Gas, 100 ppm Isobutylene, 34L
Mfr # CG2-IB-100-34AL
Zoro # G0693187
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Isobutylene
- For Use With GasAlert Series Sensors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG2-IB-100-34AL
- Zoro # G0693187
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Details
Gas Name | Isobutylene |
Item | Calibration Gas |
For Use With | GasAlert Series Sensors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Gas Mixture | Isobutylene 100 ppm |
Accuracy | +/-5% |
Cylinder Material | Aluminum |
Background Gas | Air |
Industry Type | Healthcare |
Calibration Certificate | Included |
Gas Type | Isobutylene |
CGA Number | CGA 600 |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Chemical Formula | C4H8 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Series Sensors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Cable Lockout W/6Ft Cable (CABLO)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-D-35-L-13321)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- HONEYWELL Calibration Gas, 2.5 Percent CH4, 58L (CG-Q58-4)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- Honeywell Gas Detection