Shop All Gas Detection Accessories
Honeywell
Cable
Mfr # W03-2154-000
Zoro # G401253392
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 53/100 in
- Width 1 9/50 in
- Height 1 9/50 in
- Includes Cable
- For Use With BW(TM) RigRat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2154-000
- Zoro # G401253392
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 24 53/100 in |
Width | 1 9/50 in |
Height | 1 9/50 in |
Depth | 24 53/100 in |
Overall Width | 1.18 in |
Overall Height | 1.18 in |
Overall Length | 24.53 in |
Overall Depth | 24.53 in |
Details
Includes | Cable |
Item | Cable |
For Use With | BW(TM) RigRat |
Features | Cable |
Sub-Brand | BW |
Series | BW RigRat |
Description
Cable, Product Type Cable, Series BW RigRat, Sub-Brand BW, Overall Depth 24.53 in, For Use With BW(TM) RigRat, Includes Cable, Overall Height 1.18 in, Overall Length 24.53 in, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- BON TOOL Bon 14-103 Safety Cone, 18" (14-103)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- Honeywell Gas Detection Accessories