Shop All Cable Pull Switches
Honeywell
Cable Pull Switch, Double, 2NC/2NO, 120VAC
Mfr # 2CPSA1A2B
Zoro # G4058817
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Double End
- AC Contact Rating 0.05 A @ 250 V
- Contact Form 2NO/2NC
- Reset Rotary Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 2CPSA1A2B
- Zoro # G4058817
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Length | 9.63 in |
Width | 9.63 in |
Depth | 3.66 in |
Length (Straight Wireway) | 9.63 in |
Overall Width | 12.75 in |
Overall Depth | 3.66 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05 A @ 250 V, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 120V AC LED Cluster, Cable Connection Location Left and Right, Thermal Amperage 10 A, Length 9.63 in, Width 9.63 in, Depth 3.66 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 10uA to 50mA, Case Material Zinc Die Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/4-R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- REES Rope Operated Switch, Momentary, 30mm (40050200)
- Honeywell Cable Pull Switches