Shop All Switch Accessories
Honeywell
Cable Kit, Plastic Coated Steel, 250 ft. L
Mfr # CLSZC7
Zoro # G3959523
original price:
$697.34
7% off
new price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
- Material Plastic Coated Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 250 ft
- Cable Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CLSZC7
- Zoro # G3959523
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 250 ft |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 250 ft |
Overall Length | 250 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Features | Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F |
Material | Plastic Coated Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Includes | Cable |
Compatible with Series | CPS |
Product Type | Cable |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 250 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- Honeywell Switches