Shop All Switch Accessories
Honeywell
Cable Kit, Plastic Coated Steel, 100 ft. L
Mfr # CLSZC3
Zoro # G4300852
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
- Material Plastic Coated Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 100 ft
- Cable Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CLSZC3
- Zoro # G4300852
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 100 ft |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 100 ft |
Cable Diameter | 3/16 in |
Overall Length | 100 ft |
Details
Item | Cable |
Features | Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F |
Material | Plastic Coated Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Includes | Cable |
Compatible with Series | CPS |
Product Type | Cable |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 100 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- HONEYWELL Tension Spring, Carbon Steel, 6 in. L (CPSZ1S)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- Honeywell Switches