Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Honeywell
Burn Spray, Can, 3 oz. (Discontinued)
Mfr # 201005
Zoro # G2267745
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Spray
- Package Type - First Aid and Wound Care Can
- Size - First Aid and Wound Care 3 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 201005
- Zoro # G2267745
- UPC # 669635200324
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3 oz |
Size | 3 oz |
Details
Application - First Aid and Wound Care | Burn Relief |
Item | Topical Coolant Spray |
Item - First Aid and Wound Care | Burn Spray |
Form - First Aid and Wound Care | Spray |
Package Type - First Aid and Wound Care | Can |
Count - First Aid and Wound Care | 1 |
Formula | Benzethonium Chloride, Benzocaine and Menthol |
Industry Type | Healthcare |
Package Type | Can |
Application | Burn Relief |
Unit Package Type | Can |
Product Type | Topical Coolant |
Format | Spray |
Exterior Package Type | Can |
Number of Units Included | 1 |
Purpose | Burn Relief |
Active Ingredient | Benzethonium Chloride, Benzocaine, Menthol |
Description
Topical Coolant Spray, Product Type Topical Coolant, Purpose Burn Relief, Active Ingredient Benzethonium Chloride, Benzocaine, Menthol, Format Spray, Size 3 oz, Unit Package Type Can, Exterior Package Type Can, Number of Units Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.