Shop All Chemicals Starting with W
Honeywell Burdick & Jackson
Water, H2O, 18.00, 4L, PK4
Mfr # AH365-4
Zoro # G305999174
product price: $339.99
/pk 4, $85.00/ea
Free Shipping & Returns
$339.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Container Material Clear Glass
- CAS Number 7732-18-5
- Chemical Container Type Bottle
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH365-4
- Zoro # G305999174
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Clear Glass |
CAS Number | 7732-18-5 |
Chemical Container Type | Bottle |
Shelf Life | 18 mo |
Item | Water |
Concentration | 100% |
Chemical Grade | HPLC |
Chemical Formula | H2O |
Molecular Weight | 18 |
Product Type | Water |
Description
Water, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18, Chemical Formula H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- Honeywell Burdick & Jackson Chemicals Starting with W