Shop All Chemicals Starting with W
Honeywell Burdick & Jackson
Water, H2O, 18.00, 2.5L, PK4
Mfr # LC365-2.5
Zoro # G003561161
product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade HPLC
- Concentration 100%
- Chemical Container Type Bottle
- Special Information LC-MS Grade
- CAS Number 7732-18-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC365-2.5
- Zoro # G003561161
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 2.5 L |
Details
Chemical Grade | HPLC |
Concentration | 100% |
Chemical Container Type | Bottle |
Special Information | LC-MS Grade |
CAS Number | 7732-18-5 |
Chemical Formula | H2O |
Product Type | Water |
Shelf Life | 18 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 18 |
Item | Water |
Description
Water, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18, Chemical Formula H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 2.5 L, Chemical Family Type Solvents, Shelf Life 18 mo, Special Information LC-MS Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- RPI Water, HPLC Grade, 4 L (248797)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- Honeywell Burdick & Jackson Chemicals Starting with W