Shop All Topical Ointments, Creams, and Antiseptics
Honeywell Burdick & Jackson
Water, ASTM Type II, 4L, H2O, PK4
Mfr # LP366-4P
Zoro # G3455098
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Shipping Restrictions N
- Chemical Grade ACS
- Chemical Formula H2O
- CAS Number 7732-18-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP366-4P
- Zoro # G3455098
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Chemical Container Size | 4 L |
Details
Item | Water, ASTM Type II |
Shipping Restrictions | N |
Chemical Grade | ACS |
Chemical Formula | H2O |
CAS Number | 7732-18-5 |
Concentration | 0.1% |
Chemical Container Type | Bottle |
Shelf Life | 18 mo |
Molecular Weight | 18.02 |
Special Information | ASTM Type II |
Chemical Container Material | Plastic |
Calibration Certificate | No |
Description
Water, ASTM Type II, Concentration 0.1 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Special Information ASTM Type II, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54607)
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- NEOSPORIN Triple Antibiotic, Packet, 1/32 oz., PK144 (23769)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK100 (J308)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- DERMA NUMB 1 oz Derma Numb Anesthetic Spray, 12 Per Pack (DERMA-12)
- Honeywell Burdick & Jackson Topical Ointments, Creams, and Antiseptics