Shop All Chemicals Starting with W
Honeywell Burdick & Jackson
Water, 7732-18-5 CAS Number
Mfr # AH365-4-S
Zoro # G304399067
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACS
- Chemical Container Material Amber Glass
- Calibration Certificate No
- Chemical Container Type Jug
- Molecular Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH365-4-S
- Zoro # G304399067
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 4 L |
Details
Standards | ACS |
Chemical Container Material | Amber Glass |
Calibration Certificate | No |
Chemical Container Type | Jug |
Molecular Weight | 18 |
Special Information | Moisture-Sensitive Applications, Including Organic Synthesis and Organometallic, Oligonucleotide and Combinatorial Chemistry |
Chemical Formula | H2O |
Shelf Life | 18 mo |
Concentration | 100% |
Shipping Restrictions | Chemical Not Regulated For Transport |
Product Type | Water |
Item | Water |
Chemical Grade | Anhydrous |
CAS Number | 7732-18-5 |
Description
Water, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade Anhydrous, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL (5YHA0)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- UNITED SCIENTIFIC Red Litmus Paper, Vial/100 Strips (LPR100)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- Honeywell Burdick & Jackson Chemicals Starting with W