Shop All Chemicals Starting with W
Honeywell Burdick & Jackson
Water, 7732-18-5 CAS Number
Mfr # 365-4-S
Zoro # G104399120
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 18
- Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
- CAS Number 7732-18-5
- Shipping Restrictions Chemical Not Regulated For Transport
- Chemical Formula H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 365-4-S
- Zoro # G104399120
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 4 L |
Details
Molecular Weight | 18 |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
CAS Number | 7732-18-5 |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Formula | H2O |
Shelf Life | 18 mo |
Item | Water |
Chemical Container Type | Jug |
Chemical Grade | ACS, HPLC |
Chemical Container Material | Amber Glass |
Calibration Certificate | No |
Product Type | Water |
Concentration | 100% |
Description
Water, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, HPLC Grade, 4 L (248797)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- Honeywell Burdick & Jackson Chemicals Starting with W