Shop All Topical Ointments, Creams, and Antiseptics
Honeywell Burdick & Jackson
Water, 4L, HPLC Grade, H2O, PK4
Mfr # 365-4
Zoro # G2595610
product price: $349.99
/pk 4, $87.50/ea
Free Shipping & Returns
$349.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 7732-18-5
- Concentration 0.1%
- Chemical Grade HPLC
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 365-4
- Zoro # G2595610
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Chemical Container Size | 4 L |
Details
Item | Water |
Chemical Container Material | Clear Glass |
CAS Number | 7732-18-5 |
Concentration | 0.1% |
Chemical Grade | HPLC |
Shelf Life | 18 mo |
Chemical Formula | H2O |
Shipping Restrictions | N |
Chemical Container Type | Bottle |
Molecular Weight | 18.02 |
Calibration Certificate | No |
Description
Water, Concentration 0.1 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Swab, 500PK (CT-1519)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 1 qt., Trnslucnt Red, PK72 (8702T)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- OXYGEN Facial Soap, 04 oz, 1000PK (OX-12G-FS|1)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- GENUINE FIRST AID First Aid Burn Cream, 0.9g, PK10 (9999-1201)
- FIRST AID ONLY Instant Cold Pack, White, 4 x 5 In, PK5 (B503-5)
- MCKESSON Antiseptic Skin Cleanser, 1 gal. Jug, 4PK (16-CHGGL)
- FIRST AID ONLY Burn Gel, 3.5g, 60 Per Pack (AN404-10)
- OKEEFFES Hand Cream, Tub, 3.4 oz. (K0350002)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- Honeywell Burdick & Jackson Topical Ointments, Creams, and Antiseptics