Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Trifluoroacetic in Acetonitrile, 4L, PK4
Mfr # 407-4
Zoro # G103561139
Free Shipping & Returns
$1,204.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Trifluoroacetic in Acetonitrile
- Chemical Container Type Bottle
- Concentration 0.1%
- Shelf Life 12 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 407-4
- Zoro # G103561139
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Trifluoroacetic in Acetonitrile |
Item | Trifluoroacetic in Acetonitrile |
Chemical Container Type | Bottle |
Concentration | 0.1% |
Shelf Life | 12 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | HPLC |
Description
Trifluoroacetic in Acetonitrile, Concentration 0.1 Percent, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 12 mo, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, Green, 6/PK (F24653-0001)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- LABCHEM CHEMICAL TCLP EXTRACTION FLUID 1 20L (LC259955)
- Honeywell Burdick & Jackson Chemicals Starting with T