Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Trifluoroacetic Acid In Water, 4L, PK4
Mfr # 485-4
Zoro # G405998398
product price: $424.99
/pk 4, $106.25/ea
Free Shipping & Returns
$424.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Product Type Trifluoroacetic Acid In Water
- Chemical Container Material Clear Glass
- Shelf Life 12 mo
- Concentration 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 485-4
- Zoro # G405998398
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Product Type | Trifluoroacetic Acid In Water |
Chemical Container Material | Clear Glass |
Shelf Life | 12 mo |
Concentration | 0.1% |
Chemical Grade | HPLC |
Item | Trifluoroacetic Acid In Water |
Description
Trifluoroacetic Acid In Water, Concentration 0.1 Percent, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 12 mo, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- CAFRAMO Shaft (A713)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- SPECTRUM Tannic Acid, USP, 125g (T1013-125GM)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- Honeywell Burdick & Jackson Chemicals Starting with T