Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 4L, HPLC Grade, C6H5CH3, PK4
Mfr # AH347-4
Zoro # G903561070
product price: $484.99
/pk 4, $121.25/ea
Free Shipping & Returns
$484.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions UN1294, Toluene, 3, PG II
- Calibration Certificate No
- Concentration 100%
- Product Type Toluene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH347-4
- Zoro # G903561070
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Item | Toluene |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1294, Toluene, 3, PG II |
Calibration Certificate | No |
Concentration | 100% |
Product Type | Toluene |
CAS Number | 108-88-3 |
Molecular Weight | 92.14 |
Chemical Formula | C6H5CH3 |
Shelf Life | 18 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | ACS, HPLC |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PG II, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- ONEIDA Glass Sugar Dispenser (97286)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- SPECTRUM Talc, Pwdr, USP, 2.5kg (T1005-2.5KG)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- LABCHEM CHEMICAL TURBIDITY STANDARD 500ML (LC262901)
- RPI Tween 80, 1 L (P20390-1.0)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- RPI Tween 80, 18.9 L (P20390-18.9)
- Honeywell Burdick & Jackson Chemicals Starting with T