Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 4L, Analytical Grade, C6H5CH3, PK4
Mfr # 347-4
Zoro # G003561055
product price: $557.99
/pk 4, $139.50/ea
Free Shipping & Returns
$557.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- Chemical Formula C6H5CH3
- Chemical Container Size 4 L
- Calibration Certificate No
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 347-4
- Zoro # G003561055
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 100% |
Chemical Formula | C6H5CH3 |
Item | Toluene |
Calibration Certificate | No |
Chemical Container Type | Bottle |
CAS Number | 108-88-3 |
Shipping Restrictions | UN1294, Toluene, 3, PG II |
Chemical Grade | HPLC |
Special Information | Analytical Grade |
Product Type | Toluene |
Molecular Weight | 92.14 |
Shelf Life | 18 mo |
Chemical Container Material | Clear Glass |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- RPI Tween 80, 1 L (P20390-1.0)
- SPECTRUM Tannic Acid, USP, 125g (T1013-125GM)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- RPI Tween 80, 18.9 L (P20390-18.9)
- Honeywell Burdick & Jackson Chemicals Starting with T