Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 4L, ACS GRADE, C6H5CH3, PK4
Mfr # LP347-4
Zoro # G105999343
product price: $368.99
/pk 4, $92.25/ea
Free Shipping & Returns
$368.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No
- CAS Number 108-88-3
- Molecular Weight 92.14
- Chemical Container Material Clear Glass
- Chemical Formula C6H5CH3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP347-4
- Zoro # G105999343
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | No |
CAS Number | 108-88-3 |
Molecular Weight | 92.14 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H5CH3 |
Concentration | 100% |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Product Type | Toluene |
Item | Toluene |
Chemical Grade | ACS |
Shipping Restrictions | UN1294, Toluene, 3, PG II |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PG II, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Meter Holder, Stand Alone (30058733)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- Honeywell Burdick & Jackson Chemicals Starting with T