Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 1L, Analytical Grade, C6H5CH3, PK6
Mfr # 347-1L
Zoro # G303561069
product price: $389.99
/pk 6, $65.00/ea
Free Shipping & Returns
$389.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Analytical Grade
- Shipping Restrictions UN1294, Toluene, 3, PG II
- CAS Number 108-88-3
- Chemical Container Type Bottle
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 347-1L
- Zoro # G303561069
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 L |
Details
Special Information | Analytical Grade |
Shipping Restrictions | UN1294, Toluene, 3, PG II |
Item | Toluene |
CAS Number | 108-88-3 |
Chemical Container Type | Bottle |
Calibration Certificate | No |
Concentration | 100% |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H5CH3 |
Shelf Life | 18 mo |
Chemical Grade | HPLC |
Product Type | Toluene |
Molecular Weight | 92.14 |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PG II, Special Information Analytical Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Tween 80, 18.9 L (P20390-18.9)
- TCI AMERICAS Tamarind Gum, 500g (T0909-500G)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI Triton X-100, 1L (111036-1L)
- Honeywell Burdick & Jackson Chemicals Starting with T