Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 19L, ACS GRADE, C6H5CH3
Mfr # LP347-19
Zoro # G703561164
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Container Size 19 L
- Concentration 100%
- Product Type Toluene
- Chemical Formula C6H5CH3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP347-19
- Zoro # G703561164
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 19 L |
Details
Shelf Life | 18 mo |
Concentration | 100% |
Product Type | Toluene |
Chemical Formula | C6H5CH3 |
Chemical Grade | ACS |
Chemical Container Type | Drum |
Calibration Certificate | No |
Shipping Restrictions | UN1294, Toluene, 3, PG II |
Chemical Container Material | Metal |
Item | Toluene |
Molecular Weight | 92.14 |
CAS Number | 108-88-3 |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PG II
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF035)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- Honeywell Burdick & Jackson Chemicals Starting with T