Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Toluene, 108-88-3 CAS Number
Mfr # 347-4-S
Zoro # G604399033
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS, HPLC
- Molecular Weight 92.14
- Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
- Shelf Life 18 mo
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 347-4-S
- Zoro # G604399033
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Grade | ACS, HPLC |
Molecular Weight | 92.14 |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Shelf Life | 18 mo |
Concentration | 100% |
Item | Toluene |
Chemical Formula | PhMe |
CAS Number | 108-88-3 |
Calibration Certificate | No |
Chemical Container Type | Jug |
Product Type | Toluene |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1294, Toluene, 3, PGII |
Description
Toluene, Concentration 100 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula PhMe, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1294, Toluene, 3, PGII, Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Triton X-100, 1L (111036-1L)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- Honeywell Burdick & Jackson Chemicals Starting with T