Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran with Prsrvtive, C4H8O, PK6
Mfr # 341-1L
Zoro # G603561158
product price: $745.99
/pk 6, $124.33/ea
Free Shipping & Returns
$745.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 18 mo
- CAS Number 109-99-9
- Calibration Certificate No
- Product Type Tetrahydrofuran with Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 341-1L
- Zoro # G603561158
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Clear Glass |
Shelf Life | 18 mo |
CAS Number | 109-99-9 |
Calibration Certificate | No |
Product Type | Tetrahydrofuran with Preservative |
Molecular Weight | 72.11 |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Concentration | 0.1% |
Chemical Container Type | Bottle |
Chemical Formula | C4H8O |
Chemical Grade | HPLC |
Item | Tetrahydrofuran with Preservative |
Special Information | Analytical Grade |
Description
Tetrahydrofuran with Preservative, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Special Information Analytical Grade, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- DYNALON Autoclave Sterility Tape 50m (202065)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- LABCHEM CHEMICAL TCLP EXTRACTION FLUID 1 20L (LC259955)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- Honeywell Burdick & Jackson Chemicals Starting with T