Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran with Prsrvtive, 19L, C4H8O
Mfr # LP341-19
Zoro # G203561046
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1%
- Chemical Container Size 19 L
- CAS Number 109-99-9
- Molecular Weight 72.11
- Chemical Formula C4H8O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP341-19
- Zoro # G203561046
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 19 L |
Details
Concentration | 0.1% |
CAS Number | 109-99-9 |
Molecular Weight | 72.11 |
Chemical Formula | C4H8O |
Calibration Certificate | No |
Shelf Life | 18 mo |
Chemical Grade | ACS |
Chemical Container Material | Metal |
Product Type | Tetrahydrofuran with Preservative |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Chemical Container Type | Drum |
Item | Tetrahydrofuran with Preservative |
Description
Tetrahydrofuran with Preservative, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- DYNALON Autoclave Sterility Tape 50m (202065)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- Honeywell Burdick & Jackson Chemicals Starting with T