Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran w/BHT Preservative, PK4
Mfr # 341-4
Zoro # G203561084
product price: $1,212.99
/pk 4, $303.25/ea
Free Shipping & Returns
$1,212.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No
- Chemical Container Type Bottle
- Special Information Analytical Grade
- Concentration 0.1%
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 341-4
- Zoro # G203561084
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | No |
Chemical Container Type | Bottle |
Special Information | Analytical Grade |
Concentration | 0.1% |
Chemical Container Material | Amber Glass |
Chemical Grade | HPLC |
CAS Number | 109-99-9 |
Item | Tetrahydrofuran with BHT Preservative |
Product Type | Tetrahydrofuran with BHT Preservative |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Shelf Life | 18 mo |
Molecular Weight | 72.11 |
Chemical Formula | C4H8O |
Description
Tetrahydrofuran with BHT Preservative, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- LABCHEM CHEMICAL TURBIDITY STANDARD 500ML (LC262901)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with T