Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran UV, 4L, Analytical Grd, PK4
Mfr # 340-4
Zoro # G203561060
product price: $1,381.99
/pk 4, $345.50/ea
Free Shipping & Returns
$1,381.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Product Type Tetrahydrofuran UV
- Chemical Formula C4H8O
- Chemical Container Type Bottle
- CAS Number 109-99-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 340-4
- Zoro # G203561060
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Shelf Life | 12 mo |
Product Type | Tetrahydrofuran UV |
Chemical Formula | C4H8O |
Chemical Container Type | Bottle |
CAS Number | 109-99-9 |
Calibration Certificate | No |
Item | Tetrahydrofuran UV |
Special Information | Analytical Grade |
Chemical Container Material | Clear Glass |
Concentration | 0.1% |
Chemical Grade | HPLC |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Molecular Weight | 72.11 |
Description
Tetrahydrofuran UV, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT CFP3 6um Filter Paper, 5.5cm, PK100 (LECFP3-055)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Triton X-100, 1L (111036-1L)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI Trimethoprim, 25g (T59000-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with T