Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran UV, 1L, Analytical Grd, PK6
Mfr # 340-1L
Zoro # G303561137
product price: $802.99
/pk 6, $133.83/ea
Free Shipping & Returns
$802.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C4H8O
- CAS Number 109-99-9
- Product Type Tetrahydrofuran UV
- Chemical Container Material Clear Glass
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 340-1L
- Zoro # G303561137
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Formula | C4H8O |
CAS Number | 109-99-9 |
Product Type | Tetrahydrofuran UV |
Chemical Container Material | Clear Glass |
Shelf Life | 12 mo |
Calibration Certificate | No |
Concentration | 0.1% |
Special Information | Analytical Grade |
Item | Tetrahydrofuran UV |
Molecular Weight | 72.11 |
Chemical Grade | HPLC |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Description
Tetrahydrofuran UV, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Special Information Analytical Grade, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T, Fiberglass-Insulated Probe, Mini (08512-83)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant, 60 mL (ED2150-B)
- IKA Ministar 40 Control (0025005078)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- RPI Thymidine, 100g (T18050-100.0)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- Honeywell Burdick & Jackson Chemicals Starting with T