Shop All Chemicals Starting with T
Honeywell Burdick & Jackson
Tetrahydrofuran, 4L, HPLC Grade, C4H8O, PK4
Mfr # AH340-4
Zoro # G103561054
Free Shipping & Returns
$1,328.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Container Material Clear Glass
- Chemical Formula C4H8O
- Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II
- Chemical Grade ACS, HPLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH340-4
- Zoro # G103561054
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Clear Glass |
Chemical Formula | C4H8O |
Shipping Restrictions | UN2056, Tetrahydrofuran, 3, PG II |
Chemical Grade | ACS, HPLC |
Item | Tetrahydrofuran |
Product Type | Tetrahydrofuran |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Calibration Certificate | No |
CAS Number | 109-99-9 |
Molecular Weight | 72.11 |
Concentration | 0.1% |
Description
Tetrahydrofuran, Concentration 0.1 Percent, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- HONEYWELL BURDICK & JACKSON Toluene, 4L, HPLC Grade, C6H5CH3, PK4 (AH347-4)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- RPI Thymidine, 25g (T18050-25.0)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- Honeywell Burdick & Jackson Chemicals Starting with T