Shop All Chemicals Starting with S
Honeywell Burdick & Jackson
Solvent CM
Mfr # 34812-6X1L
Zoro # G603567310
product price: $1,146.99
/ea
Free Shipping & Returns
$1,146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1L
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 34812-6X1L
- Zoro # G603567310
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1L |
Details
Shelf Life | 24 mo |
Item | Solvent CM |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
Solvent CM, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- LABCHEM CHEM SODM THIO 0.01 NRML 4 LT (LC250004)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- Honeywell Burdick & Jackson Chemicals Starting with S