Shop All Chemicals Starting with R
Honeywell Burdick & Jackson
Reagent Alcohol, CH3CH2OH, 4L, PK4
Mfr # LP090-4P
Zoro # G603561110
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
$242.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Grade ACS
- Concentration 100%
- Chemical Container Material Plastic
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP090-4P
- Zoro # G603561110
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with R
Dimensions
Chemical Container Size | 4 L |
Details
Shelf Life | 18 mo |
Chemical Grade | ACS |
Concentration | 100% |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Item | Reagent Alcohol |
Product Type | Reagent Alcohol |
CAS Number | 64-17-5 |
Chemical Formula | CH3CH2OH |
Description
Reagent Alcohol, Concentration 100 Percent, CAS Number 64-17-5, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- RPI Riboflavin (Vitamin B2), 500g (R64040-500.0)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- LABCHEM CHEMICAL REAGENT ALCHL 70PCT V/V 4L (LC222104)
- RPI RIPA Buffer 2X Solution, 125 ML (R26200-125.0)
- RPI R2B Broth, 500g (R24250-500.0)
- RPI Riboflavin (Vitamin B2), 100g (R64040-100.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- Honeywell Burdick & Jackson Chemicals Starting with R