Shop All Chemicals Starting with R
Honeywell Burdick & Jackson
Reagent Alcohol, 4L, ACSGRADE, CH3CH2OH, PK4
Mfr # LP090-4
Zoro # G205995238
product price: $511.99
/pk 4, $128.00/ea
Free Shipping & Returns
$511.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 64-17-5
- Chemical Container Material Clear Glass
- Product Type Reagent Alcohol
- Calibration Certificate No
- Shipping Restrictions UN1987, Alcohols, n.o.s. (Ethanol, Methanol, Isopropanol), 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP090-4
- Zoro # G205995238
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with R
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 64-17-5 |
Item | Reagent Alcohol |
Chemical Container Material | Clear Glass |
Product Type | Reagent Alcohol |
Calibration Certificate | No |
Shipping Restrictions | UN1987, Alcohols, n.o.s. (Ethanol, Methanol, Isopropanol), 3, PG II |
Chemical Formula | CH3CH2OH |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Concentration | 0.1% |
Molecular Weight | 46.07 |
Shelf Life | 18 mo |
Description
Reagent Alcohol, Concentration 0.1 Percent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1987, Alcohols, n.o.s. (Ethanol, Methanol, Isopropanol), 3, PG II, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- RPI RIPA Buffer 2X Solution, 125 ML (R26200-125.0)
- RPI R2B Broth, 500g (R24250-500.0)
- LABCHEM CHEMICAL REAGENT ALCHL 70PCT V/V 4L (LC222104)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- RPI Riboflavin (Vitamin B2), 100g (R64040-100.0)
- RPI Riboflavin (Vitamin B2), 500g (R64040-500.0)
- Honeywell Burdick & Jackson Chemicals Starting with R