Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Petroleum Ether, 4L, Analytical Grade, PK4
Mfr # 317-4
Zoro # G605999546
product price: $854.99
/pk 4, $213.75/ea
Free Shipping & Returns
$854.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Y
- Shelf Life 18 mo
- Chemical Grade HPLC
- Calibration Certificate No
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 317-4
- Zoro # G605999546
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Shipping Restrictions | Y |
Shelf Life | 18 mo |
Chemical Grade | HPLC |
Calibration Certificate | No |
Chemical Container Material | Clear Glass |
Special Information | Analytical Grade |
Item | Petroleum Ether |
Concentration | 1 |
Product Type | Petroleum Ether |
Chemical Container Type | Bottle |
Description
Petroleum Ether, Concentration 1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Y, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- RPI Peptone, Water, 500g (P20300-500.0)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- RPI Potassium Chloride, ACS Grade, 500g (P41025-500.0)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- Honeywell Burdick & Jackson Chemicals Starting with P