Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Petroleum Ether, 4L, ACS GRADE, PK4
Mfr # LP317-4
Zoro # G303561076
product price: $628.99
/pk 4, $157.25/ea
Free Shipping & Returns
$628.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Calibration Certificate No
- Product Type Petroleum Ether
- Concentration 1
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP317-4
- Zoro # G303561076
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Grade | ACS |
Calibration Certificate | No |
Product Type | Petroleum Ether |
Concentration | 1 |
Chemical Container Material | Clear Glass |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Item | Petroleum Ether |
Shipping Restrictions | Y |
Description
Petroleum Ether, Concentration 1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Y, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- OTC Plastic Clip Popper (2495)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- AMSCOPE 80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes (LED-80S)
- RPI Putrescine, Dihydrochloride, 100g, Powder (P41040-100.0)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with P