Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Petroleum Ether, 19L, ACS GRADE
Mfr # LP317-19
Zoro # G903561049
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No
- Chemical Container Size 19 L
- Product Type Petroleum Ether
- Chemical Container Material Metal
- Shipping Restrictions Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP317-19
- Zoro # G903561049
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 19 L |
Details
Calibration Certificate | No |
Product Type | Petroleum Ether |
Chemical Container Material | Metal |
Shipping Restrictions | Y |
Concentration | 1 |
Chemical Grade | ACS |
Item | Petroleum Ether |
Chemical Container Type | Drum |
Shelf Life | 18 mo |
Description
Petroleum Ether, Concentration 1, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Y
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- RPI Potassium Chloride, ACS Grade, 500g (P41025-500.0)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, 4L (P1320-4LTPL55)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- Honeywell Burdick & Jackson Chemicals Starting with P