Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Pentane, 4L, Analytical Grd, CH3CH23CH3, PK4
Mfr # 312-4
Zoro # G603561059
product price: $976.99
/pk 4, $244.25/ea
Free Shipping & Returns
$976.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Container Type Bottle
- Special Information Analytical Grade
- CAS Number 109-66-0
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 312-4
- Zoro # G603561059
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Special Information | Analytical Grade |
CAS Number | 109-66-0 |
Item | Pentane |
Shelf Life | 18 mo |
Calibration Certificate | No |
Chemical Grade | HPLC |
Shipping Restrictions | UN1265, Pentanes, 3, PG II |
Chemical Formula | CH3CH23CH3 |
Concentration | 0.1% |
Molecular Weight | 72.15 |
Product Type | Pentane |
Chemical Container Material | Clear Glass |
Description
Pentane, Concentration 0.1 Percent, CAS Number 109-66-0, Molecular Weight 72.15, Chemical Formula CH3CH23CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1265, Pentanes, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- RPI Potassium Iodide, 500 G (P45000-500.0)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with P