Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Pentane, 1L, Analytical Grd, CH3CH23CH3, PK6
Mfr # 312-1L
Zoro # G803561101
product price: $605.99
/pk 6, $101.00/ea
Free Shipping & Returns
$605.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Analytical Grade
- Chemical Formula CH3CH23CH3
- Shelf Life 18 mo
- Calibration Certificate No
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 312-1L
- Zoro # G803561101
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Special Information | Analytical Grade |
Chemical Formula | CH3CH23CH3 |
Shelf Life | 18 mo |
Calibration Certificate | No |
Chemical Container Material | Clear Glass |
Chemical Grade | HPLC |
Product Type | Pentane |
Chemical Container Type | Bottle |
CAS Number | 109-66-0 |
Item | Pentane |
Molecular Weight | 72.15 |
Concentration | 0.1% |
Shipping Restrictions | UN1265, Pentanes, 3, PG II |
Description
Pentane, Concentration 0.1 Percent, CAS Number 109-66-0, Molecular Weight 72.15, Chemical Formula CH3CH23CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1265, Pentanes, 3, PG II, Special Information Analytical Grade, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- ACTIVE EYE Microscope, 100X (AEM100)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- RPI Putrescine, Dihydrochloride, 100g, Powder (P41040-100.0)
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- SPECTRUM K Chlrd, Crstl, Rgnt, ACS, 2.5kg (P1250-2.5KG)
- SPECTRUM Potassium Cyanide, Technical, 500g (P1280-500GM10)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, 4L (P1320-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with P