Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
Pentane, 109-66-0 CAS Number
Mfr # 312-4-S
Zoro # G704399209
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pentane
- Shelf Life 18 mo
- CAS Number 109-66-0
- Molecular Weight 72.15
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 312-4-S
- Zoro # G704399209
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Pentane |
Shelf Life | 18 mo |
CAS Number | 109-66-0 |
Molecular Weight | 72.15 |
Calibration Certificate | No |
Chemical Grade | ACS, HPLC |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Chemical Container Type | Jug |
Shipping Restrictions | UN1265, Isopropyl Alcohol, 3, PGII |
Item | Pentane |
Chemical Container Material | Amber Glass |
Chemical Formula | C5H12 |
Concentration | 100% |
Description
Pentane, Concentration 100 Percent, CAS Number 109-66-0, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1265, Isopropyl Alcohol, 3, PGII
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- RPI Phosphate Buffered Saline, 4x4L (P32060-4x4L)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- LABCHEM CHEM PHNLPHTHLN INDCTR SLTN (LC182201)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, 4L (P1320-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with P