Shop All Chemicals Starting with P
Honeywell Burdick & Jackson
N-Propyl Alcohol, 4L, Analytical Grade, PK4
Mfr # 322-4
Zoro # G703561058
product price: $1,010.99
/pk 4, $252.75/ea
Free Shipping & Returns
$1,010.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 71-23-8
- Chemical Container Size 4 L
- Special Information Analytical Grade
- Chemical Formula CH3CH2CH2OH
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 322-4
- Zoro # G703561058
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 71-23-8 |
Special Information | Analytical Grade |
Item | N-Propyl Alcohol |
Chemical Formula | CH3CH2CH2OH |
Chemical Container Material | Clear Glass |
Molecular Weight | 60.09 |
Shelf Life | 18 mo |
Product Type | N-Propyl Alcohol |
Chemical Grade | HPLC |
Calibration Certificate | No |
Chemical Container Type | Bottle |
Concentration | 0.1% |
Shipping Restrictions | UN1274, n-Propanol, 3, PG II |
Description
N-Propyl Alcohol, Concentration 0.1 Percent, CAS Number 71-23-8, Molecular Weight 60.09, Chemical Formula CH3CH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1274, n-Propanol, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- LOVIBOND Phenol Red Rapid Tablets (511792BT)
- RPI Potassium Chloride, 5kg (P41000-5000.0)
- SPECTRUM K Chlrd, Crstl, Rgnt, ACS, 2.5kg (P1250-2.5KG)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- Honeywell Burdick & Jackson Chemicals Starting with P