Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
N, N-Dimethylformamide, AnalyticalGrde, PK4
Mfr # 076-4
Zoro # G503561098
product price: $1,522.99
/pk 4, $380.75/ea
Free Shipping & Returns
$1,522.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 68-12-2
- Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III
- Special Information Analytical Grade
- Shelf Life 18 mo
- Molecular Weight 73.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 076-4
- Zoro # G503561098
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 68-12-2 |
Item | N,N-Dimethylformamide |
Shipping Restrictions | UN2265, N,N-Dimethylformamide, 3, PG III |
Special Information | Analytical Grade |
Shelf Life | 18 mo |
Molecular Weight | 73.1 |
Product Type | N,N-Dimethylformamide |
Chemical Container Type | Bottle |
Calibration Certificate | No |
Chemical Grade | HPLC |
Chemical Container Material | Clear Glass |
Concentration | 0.1% |
Chemical Formula | HCONCH32 |
Description
N,N-Dimethylformamide, Concentration 0.1 Percent, CAS Number 68-12-2, Molecular Weight 73.1, Chemical Formula HCONCH32, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI DTT, 5g, Powder (D11000-5.0)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Honeywell Burdick & Jackson Chemicals Starting with D