Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
N, N-Dimethylformamide, 19L, ACS GRADE
Mfr # LP076-19
Zoro # G103561047
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Concentration 99.8%
- Chemical Container Size 19 L
- CAS Number 68-12-2
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP076-19
- Zoro # G103561047
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 19 L |
Details
Chemical Container Type | Drum |
Concentration | 99.8% |
CAS Number | 68-12-2 |
Chemical Grade | ACS |
Calibration Certificate | No |
Molecular Weight | 73.1 |
Shelf Life | 18 mo |
Chemical Formula | HCONCH32 |
Chemical Container Material | Metal |
Product Type | N,N-Dimethylformamide |
Item | N,N-Dimethylformamide |
Shipping Restrictions | UN2265, N,N-Dimethylformamide, 3, PG III |
Description
N,N-Dimethylformamide, Concentration 99.8 Percent, CAS Number 68-12-2, Molecular Weight 73.1, Chemical Formula HCONCH32, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with D