Shop All Chemicals Starting with L
Honeywell Burdick & Jackson
Mobile Phase Blend, 1L, LC-MS Grade, PK6
Mfr # LC407-1
Zoro # G903561162
product price: $678.99
/pk 6, $113.17/ea
Free Shipping & Returns
$678.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Concentration 0.001
- Special Information LC-MS Grade
- Product Type LC Mobile Phase Blend
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC407-1
- Zoro # G903561162
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Concentration | 0.001 |
Special Information | LC-MS Grade |
Product Type | LC Mobile Phase Blend |
Chemical Container Material | Clear Glass |
Calibration Certificate | No |
Item | LC Mobile Phase Blend |
Chemical Grade | HPLC |
Shipping Restrictions | Y |
Shelf Life | 12 mo |
Description
LC Mobile Phase Blend, Concentration 0.001, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Y, Special Information LC-MS Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- A2Z SCILAB Vinyl Handle Micro Lab Scoop Half Rounded Spoon Spatula 6" (A2Z-ZR118)
- RPI L-Methionine, 100g (M22060-100.0)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- JORVET Soda Lime, 5 Gallon (J0553B)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- Honeywell Burdick & Jackson Chemicals Starting with L