Shop All Chemicals Starting with M
Honeywell Burdick & Jackson
Methyl-Tert-Butyl Ether, Anlytcl Grd, PK6
Mfr # 242-1L
Zoro # G903561094
product price: $754.99
/pk 6, $125.83/ea
Free Shipping & Returns
$754.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2398, Methyl tert-butyl ether, 3, PG II
- Chemical Container Size 1 L
- Chemical Container Material Clear Glass
- Shelf Life 18 mo
- Chemical Formula CH3OCCH33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 242-1L
- Zoro # G903561094
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | UN2398, Methyl tert-butyl ether, 3, PG II |
Item | Methyl-Tert-Butyl Ether |
Chemical Container Material | Clear Glass |
Shelf Life | 18 mo |
Chemical Formula | CH3OCCH33 |
Concentration | 0.1% |
CAS Number | 1634-04-4 |
Molecular Weight | 88.14 |
Calibration Certificate | No |
Special Information | Analytical Grade |
Product Type | Methyl-Tert-Butyl Ether |
Chemical Grade | HPLC |
Chemical Container Type | Bottle |
Description
Methyl-Tert-Butyl Ether, Concentration 0.1 Percent, CAS Number 1634-04-4, Molecular Weight 88.14, Chemical Formula CH3OCCH33, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2398, Methyl tert-butyl ether, 3, PG II, Special Information Analytical Grade, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- DAYTON Self Tapping Screw (31UK47)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- RPI MES Free Acid, 250g (M22040-250.0)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- RPI Methanol (Scintillation Grade), 4L (111053)
- RPI MES Free Acid, 500g (M22040-500.0)
- Honeywell Burdick & Jackson Chemicals Starting with M