Shop All Chemicals Starting with M
Honeywell Burdick & Jackson
Methyl-Tert-Butyl Ether, Analytcl Grd, PK4
Mfr # 242-4
Zoro # G503561111
product price: $1,404.99
/pk 4, $351.25/ea
Free Shipping & Returns
$1,404.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Calibration Certificate No
- Chemical Formula CH3OCCH33
- Chemical Grade HPLC
- Shipping Restrictions UN2398, Methyl tert-butyl ether, 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 242-4
- Zoro # G503561111
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 4 L |
Details
Shelf Life | 18 mo |
Calibration Certificate | No |
Chemical Formula | CH3OCCH33 |
Chemical Grade | HPLC |
Shipping Restrictions | UN2398, Methyl tert-butyl ether, 3, PG II |
Item | Methyl-Tert-Butyl Ether |
Chemical Container Type | Bottle |
Concentration | 0.1% |
CAS Number | 1634-04-4 |
Product Type | Methyl-Tert-Butyl Ether |
Chemical Container Material | Clear Glass |
Special Information | Analytical Grade |
Molecular Weight | 88.14 |
Description
Methyl-Tert-Butyl Ether, Concentration 0.1 Percent, CAS Number 1634-04-4, Molecular Weight 88.14, Chemical Formula CH3OCCH33, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN2398, Methyl tert-butyl ether, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- UNITED SCIENTIFIC Clamp Holder, Right Angle (RTCLMP1)
- RPI 4-MU-B-D-glucoside, 10g (M65800-10.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI MES Free Acid, 250g (M22040-250.0)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- Honeywell Burdick & Jackson Chemicals Starting with M