Shop All Chemicals Starting with L
Honeywell Burdick & Jackson
LC Mobile Phase Blend, LC-MS Grade, PK6
Mfr # LC441-1
Zoro # G105999480
product price: $678.99
/pk 6, $113.17/ea
Free Shipping & Returns
$678.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Calibration Certificate No
- Shelf Life 12 mo
- Chemical Container Type Bottle
- Shipping Restrictions Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC441-1
- Zoro # G105999480
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | No |
Shelf Life | 12 mo |
Item | LC Mobile Phase Blend |
Chemical Container Type | Bottle |
Shipping Restrictions | Y |
Chemical Grade | HPLC |
Concentration | 0.001 |
Special Information | LC-MS Grade |
Chemical Container Material | Clear Glass |
Product Type | LC Mobile Phase Blend |
Description
LC Mobile Phase Blend, Concentration 0.001, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Y, Special Information LC-MS Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- CORNING PYREX Plain Watch Glass/Beaker Cov, PK 12 (9985-150)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Honeywell Burdick & Jackson Chemicals Starting with L