Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6
Mfr # 323-1L
Zoro # G705999545
product price: $478.99
/pk 6, $79.83/ea
Free Shipping & Returns
$478.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 60.11
- Concentration 100%
- Chemical Formula CH3CHOHCH3
- Chemical Container Type Bottle
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 323-1L
- Zoro # G705999545
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Molecular Weight | 60.11 |
Concentration | 100% |
Chemical Formula | CH3CHOHCH3 |
Item | Isopropyl Alcohol |
Chemical Container Type | Bottle |
Shelf Life | 18 mo |
Product Type | Isopropyl Alcohol |
Chemical Grade | HPLC |
Chemical Container Material | Clear Glass |
CAS Number | 67-63-0 |
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Honeywell Burdick & Jackson Chemicals Starting with I