Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK4
Mfr # AH323-4
Zoro # G503561135
product price: $590.99
/pk 4, $147.75/ea
Free Shipping & Returns
$590.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade ACS, HPLC
- Standards ACS
- Molecular Weight 60.11
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH323-4
- Zoro # G503561135
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Chemical Grade | ACS, HPLC |
Standards | ACS |
Molecular Weight | 60.11 |
Concentration | 100% |
Chemical Container Material | Clear Glass |
Product Type | Isopropyl Alcohol |
Item | Isopropyl Alcohol |
Chemical Formula | CH3CHOHCH3 |
Shelf Life | 18 mo |
CAS Number | 67-63-0 |
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Standards ACS, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- Honeywell Burdick & Jackson Chemicals Starting with I