Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alcohol, CH3CHOHCH3, 4L, PK4
Mfr # LP323-4P
Zoro # G805999544
product price: $300.99
/pk 4, $75.25/ea
Free Shipping & Returns
$300.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Shelf Life 18 mo
- Chemical Container Type Bottle
- Molecular Weight 60.11
- Product Type Isopropyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP323-4P
- Zoro # G805999544
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Grade | ACS |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Molecular Weight | 60.11 |
Product Type | Isopropyl Alcohol |
Item | Isopropyl Alcohol |
Concentration | 100% |
CAS Number | 67-63-0 |
Chemical Container Material | Plastic |
Chemical Formula | CH3CHOHCH3 |
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- AQUAPHOENIX SCIENTIFIC Caustic Test Kit (TK3035-Z)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Honeywell Burdick & Jackson Chemicals Starting with I