Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alcohol 70,204L, Analytical Grd
Mfr # LP420-204P
Zoro # G405999531
product price: $1,785.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,785.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Concentration 70%
- Calibration Certificate No
- Shelf Life 12 mo
- Shipping Restrictions Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP420-204P
- Zoro # G405999531
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 204 L |
Details
Chemical Grade | ACS |
Concentration | 70% |
Calibration Certificate | No |
Shelf Life | 12 mo |
Item | Isopropyl Alcohol 70% |
Shipping Restrictions | Y |
Chemical Container Type | Bottle |
Product Type | Isopropyl Alcohol 70% |
Chemical Container Material | Plastic |
Special Information | Analytical Grade |
Description
Isopropyl Alcohol 70 Percent, Concentration 70 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 204 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Y, Special Information Analytical Grade
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Honeywell Burdick & Jackson Chemicals Starting with I