Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alcohol, 4L, AnalyticalGrade, PK4
Mfr # 323-4
Zoro # G203561053
product price: $674.99
/pk 4, $168.75/ea
Free Shipping & Returns
$674.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Isopropyl Alcohol
- Shipping Restrictions UN1219, Isopropanol, 3, PG II
- Shelf Life 18 mo
- Chemical Container Size 4 L
- Special Information Analytical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 323-4
- Zoro # G203561053
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Isopropyl Alcohol |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Shelf Life | 18 mo |
Special Information | Analytical Grade |
Item | Isopropyl Alcohol |
Molecular Weight | 60.09 |
Calibration Certificate | No |
Chemical Container Type | Bottle |
Chemical Formula | CH3CHOHCH3 |
Chemical Container Material | Clear Glass |
CAS Number | 67-63-0 |
Chemical Grade | HPLC |
Concentration | 0.1% |
Description
Isopropyl Alcohol, Concentration 0.1 Percent, CAS Number 67-63-0, Molecular Weight 60.09, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Honeywell Burdick & Jackson Chemicals Starting with I