Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alchl, LC-MSGrd, CH3CHOHCH3, PK6
Mfr # LC323-1
Zoro # G803561095
product price: $467.99
/pk 6, $78.00/ea
Free Shipping & Returns
$467.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight 60.09
- Chemical Container Type Bottle
- Special Information LC-MS Grade
- Concentration 99.9%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC323-1
- Zoro # G803561095
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Clear Glass |
Molecular Weight | 60.09 |
Chemical Container Type | Bottle |
Special Information | LC-MS Grade |
Concentration | 99.9% |
Calibration Certificate | No |
Product Type | Isopropyl Alcohol |
Shelf Life | 18 mo |
CAS Number | 67-63-0 |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Item | Isopropyl Alcohol |
Chemical Formula | CH3CHOHCH3 |
Chemical Grade | HPLC |
Description
Isopropyl Alcohol, Concentration 99.9 Percent, CAS Number 67-63-0, Molecular Weight 60.09, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Special Information LC-MS Grade, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with I