Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alchl 70, 5gal, Analytical Grade
Mfr # LP420-5G
Zoro # G505999240
Free Shipping & Returns
$251.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Analytical Grade
- Chemical Container Type Bottle
- Chemical Container Size 5 gal
- Shelf Life 12 mo
- Product Type Isopropyl Alcohol 70%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP420-5G
- Zoro # G505999240
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 5 gal |
Details
Special Information | Analytical Grade |
Chemical Container Type | Bottle |
Item | Isopropyl Alcohol 70% |
Shelf Life | 12 mo |
Product Type | Isopropyl Alcohol 70% |
Chemical Container Material | Plastic |
Shipping Restrictions | Y |
Concentration | 70% |
Chemical Grade | ACS |
Calibration Certificate | No |
Description
Isopropyl Alcohol 70 Percent, Concentration 70 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 gal, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Y, Special Information Analytical Grade
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with I